Skip to Content
Merck
All Photos(1)

Documents

G005922

HPLC Analysis of Aflatoxins B1, B2, G1 and G2 in Corn on Ascentis® Express C18 after SPE using Supel Tox AflaZea and Fluorescence Detection

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

sample preparation: SPE (Solid Phase Extraction)
sample/matrix: 25 g corn meal in 100 mL acetonitrile:water (84:16)
SPE tube/cartridge: Supel Tox AflaZea, 6 mL (55314-U)
sample addition: 2 mL
elution: collect sample in 5 mL silanized glass vial
eluate post-treatment: transfer 200 μL sample, add 300 μL TFA derivatization solution (70:20:10 water:TFA:acetic acid), heat in microreactor 20 min at 65 °C, cool, add 580 μL deionized water, vortex
column: Ascentis Express C18, 15 cm x 2.1 mm I.D., 2.7 μm particles (53825-U)
mobile phase: [A] water; [B] acetonitrile; (80:20, A:B)
flow rate: 0.350 mL/min
pressure: 325 psi (22.4 bar)
column temp.: 35 °C
detector: fluorescence, ex 360 nm, em 440 nm
injection: 20 μL

suitability

application for HPLC

application(s)

food and beverages

Analysis Note

Aflatoxins are closely related compounds produced as secondary metablolites of fungi. They are found in grains and nuts like corn, wheat or peanuts. Shown here is a rapid, sensitive method to extract these compounds from corn using SPE cartridges specifically designed for aflatoxins, Supel Tox AflaZea (aflatoxin zearalenone), which removes interferences from grains, feeds, TMR samples, peanuts, peanut products and aqueous solutions. Analysis was via HPLC on Ascentis Express Fused-Core C18 colums.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany
Supel is a trademark of Sigma-Aldrich Co. LLC

Analyte

Description

    Aflatoxin G1 solution, 3 μg/mL in benzene:acetonitrile (98:2), analytical standard
    Aflatoxin B1 solution, 20 μg/mL in methanol, analytical standard
    Aflatoxin G2 solution, 3 μg/mL in benzene:acetonitrile (98:2), analytical standard
    Aflatoxin B2 solution, 3 μg/mL in benzene:acetonitrile (98:2), analytical standard

related product

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service