Skip to Content
Merck
All Photos(1)

Documents

G005748

HPLC Analysis of Tamoxifen E/Z isomers and Related Compounds on Ascentis® Express RP-Amide

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express RP-Amide, 10 cm x 3 mm I.D., 2.7 μm particles (53918-U)
mobile phase: [A] 0.1% formic acid in water; [B] 0.1% formic acid in acetonitrile
gradient: held at 25% B for 2 min; 25 to 40% B in 15 min; 40 to 25% B in 0.1 min; held at 25% B for 2.9 min
flow rate: 0.6 mL/min
pressure: 2292 psi (158 bar)
column temp.: 35 °C
detector: UV, 260 nm
injection: 2 μL
sample: 10 mg/L in 10:90, water: methanol

suitability

application for HPLC

application(s)

pharmaceutical (small molecule)

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Tamoxifen

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service