G005745
HPLC Analysis of Mannose and Maltose Sugars on Ascentis® Express HILIC
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express HILlC, 15 cm x 4.6 mm I.D., 2.7 μm particles (53981-U)
mobile phase: [A] water; [B] acetonitrile; (25:75, A:B)
flow rate: 1.0 mL/min
column temp.: 35 °C
detector: ELSD, 55 °C, 3.5 bar nitrogen
injection: 10 μL
suitability
application for HPLC
application(s)
food and beverages
Analysis Note
Legal Information
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service