Skip to Content
Merck
All Photos(1)

Documents

G005717

HPLC Analysis of Phenolics from Rosemary on Ascentis® Express C8

application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C8, 5 cm x 3 mm I.D., 2.7 μm particles (53848-U)
mobile phase: [A] 0.1% formic acid in water; [B] 0.1% formic acid in acetonitrile
gradient: 15 to 100% B in 8.5 min
flow rate: 0.6 mL/min
column temp.: 35 °C
detector: UV, 214 nm
injection: 2 μL
sample: 100 mg/L in 75 μM EDTA, 1.5 mM ascorbate, 15% acetonitrile

suitability

application for HPLC

application(s)

vitamins, nutraceuticals, and natural products

Analysis Note

This application demonstrates the suitability of Ascentis Express C8 for the efficient separation of phenolics from rosemary.

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Rosmarinic acid
    Carnosol
    Carnosic acid

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service