G005704
HPLC Analysis of Furans on Ascentis® Express Phenyl-Hexyl
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express Phenyl-Hexyl, 5 cm x 3.0 mm I.D., 2.7 μm particles (53342-U)
flow rate: 0.4 mL/min
column temp.: 35 °C
detector: UV, 230 nm
injection: 1 μL
sample: 20 μg/mL in 80:20, water: acetonitrile
mobile phase: [A] water; [B] acetonitrile; (80:20, A:B)
suitability
application for HPLC
application(s)
chemicals and industrial polymers
Analysis Note
Legal Information
Analyte
analytical column
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Sorry, we don't have COAs for this product available online at this time.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service