Skip to Content
Merck
All Photos(1)

Documents

G005635

HPLC Analysis of 13 Aldehyde/Ketone DNPH Derivatives on Ascentis® Express C18

application for air monitoring, application for HPLC

Sign Into View Organizational & Contract Pricing


About This Item

technique(s)

HPLC: suitable

test parameters

column: Ascentis Express C18, 10 cm x 4.6 mm I.D., 2.7 μm particles (53827-U)
mobile phase: [A] water; [B] acetonitrile; (40:60 v/v, A:B)
flow rate: 2 mL/min
pressure: 4685 psi (323 bar)
detector: UV, 360 nm
injection: 10 μL
sample: carb Method 1004 DNPH Mix 2 (47651-U) dilute 3:2 with water

suitability

application for HPLC
application for air monitoring

application(s)

air monitoring
industrial hygiene

Legal Information

Ascentis is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    Formaldehyde-2,4-dinitrophenylhydrazone
    Acetaldehyde-2,4-dinitrophenylhydrazone
    Acetone-2,4-dinitrophenylhydrazone
    Acrolein-2,4-dinitrophenylhydrazone
    Propionaldehyde-2,4-dinitrophenylhydrazone
    Crotonaldehyde-2,4-dinitrophenylhydrazone
    2-Butanone-2,4-dinitrophenylhydrazone
    Butyraldehyde-2,4-dinitrophenylhydrazone
    Benzaldehyde-2,4-dinitrophenylhydrazone
    Valeraldehyde-2,4-dinitrophenylhydrazone
    m-Tolualdehyde 2,4-dinitrophenylhydrazone
    Hexaldehyde-2,4-dinitrophenylhydrazone
    Methacrolein-2,4-dinitrophenylhydrazone
    See All (13)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service