Skip to Content
Merck
All Photos(1)

Key Documents

G005575

GC Analysis of Cinnamomum camphora Essential Oil on SLB®-5ms

suitable for GC

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

column: SLB-5ms, 30 m x 0.25 mm I.D., 0.25 μm (28471-U)
oven: 50 °C, 3 °C/min to 250 °C (5 min)
inj. temp.: 280 °C
detector: FlD, 280 °C
carrier gas: helium, 30 cm/sec, constant
injection: 1 μL, 50:1 split
sample: cinnamomum camphora essential oil diluted 1:10 in n-hexane

application(s)

flavors and fragrances

Analysis Note

Cinnamomum Camphor, also known as the camphor tree, is grown in several parts of the world including Japan, Taiwan, and Australia. Camphor, which is used in medicinal and cosmetic preparations, is derived from the leaves and wood of this tree. This application illustrates the GC analysis of the volatiles of cinnamomum camphor on the SLB-5ms.

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    α-Thujene
    α-Pinene
    Camphene
    Myrcene
    p-Cymene
    γ-Terpinene
    Linalool
    (−)-trans-Pinocarveol
    Menthol
    (+)-Terpinen-4-ol
    α-Terpineol
    (±)-α-Terpinyl acetate, predominantly α-isomer
    Germacrene D
    See All (13)

analytical column


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service