G005469
HPLC Analysis of Methylimidazoles in Diet Cola on Ascentis® Express HILIC
application for HPLC
About This Item
technique(s)
HPLC: suitable
test parameters
column: Ascentis Express HILIC, 10 cm x 2.1 mm I.D., 2.7 μm particles (53939-U)
mobile phase: 2 mM ammonium formate in 5:95, water:acetonitrile, to pH 4.4 with formic acid
flow rate: 0.6 mL/min
column temp.: 50 °C
detector: ESI(+), 50-800 m/z
injection: 1 μL
sample: 200 mg/L in methanol
suitability
application for HPLC
application(s)
food and beverages
General description
Analysis Note
Legal Information
Analyte
standard
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service