G005229
US EPA Method 8015 (modified): GC Analysis of Gasoline Range Organics (GRO) on VOCOL® after Purge & Trap using "M" Trap
suitable for GC
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
sample/matrix: Each analyte at 50 ppb in 5 mL water
purge trap: M trap (20079-U)
purge: 40 mL/min at 25 °C for 11 min
dry purge: 2 min
desorption preheat: 220 °C
desorption process: 40 mL/min at 225 °C for 2 min
bake: 260 °C for 10 min
transfer line/valve temp.: 110 °C
column: VOCOL, 30 m x 0.25 mm I.D., 1.5 μm (24205-U)
oven: 60 °C (2 min), 8 °C/min to 165 °C, 25 °C/min to 220 °C (5 min)
detector: FID, 250 °C
carrier gas: helium, 1.0 mL/min
injection: 30:1 split
sample: 0.75 mm I.D. SPME
inj. temp.: 200 °C
application(s)
environmental
Legal Information
Analyte
accessory
analytical column
related product
sample prep
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service