G004907
GC Analysis of Volatiles in Milk Thistle Honey on SUPELCOWAX 10 after Dynamic Headspace (DHS) using 20/35 Tenax® TA Tube
suitable for GC, application for air monitoring
About This Item
technique(s)
gas chromatography (GC): suitable
test parameters
sample/matrix: 25 g milk thistle honey in a 200 mL Erlenmeyer flask at 45 °C, purged with nitrogen at 60 mL/min for 30 min as a stripping gas to collect onto a Tenax® TA tube
thermal desorption tube: 20/35 Tenax® TA, 90 mg
dry purge: back-flushed with nitrogen, 60 mL/min at room temperature for 5 min
desorption process: helium, 10 mL/min at 280 °C for 10 min to cryofocus onto a glass-lined tube at -120 °C, which was subsequently heated to 240 °C for transfer to the GC column
transfer line/valve temp.: 250 °C, transfer line directly coupled to the GC column using a press-fit connector
column: SUPELCOWAX 10, 30 m x 0.25 mm I.D., 0.25 μm (24079)
oven: 35 °C (8 min), 6 °C/min to 60 °C, 4 °C/min to 160 °C, 20 °C/min to 200 °C (1 min)
MSD interface: 230 °C
scan range: 35-300 m/z
carrier gas: helium, 1 mL/min
suitability
application for air monitoring
application(s)
agriculture
air monitoring
food and beverages
Legal Information
Analyte
analytical column
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service