Skip to Content
Merck
All Photos(1)

Key Documents

797-0015

US EPA Method TO-17: GC Analysis of Volatiles on VOCOL® after Collection/Desorption using Air Toxics Tube

suitable for GC, application for air monitoring

Sign Into View Organizational & Contract Pricing


About This Item

Pricing and availability is not currently available.

technique(s)

gas chromatography (GC): suitable

test parameters

sample/matrix: 10-50 ng each analyte introduced onto tube (calibration standard, Cat. No. 41900)
adsorbent tube: Air Toxics (glass) (25086)
column: VOCOL, 60 m × 0.25 mm I.D., 1.5 μm film (24154)
oven: 37 °C (4 min) to 200 °C at 4 °C/min, hold 10 min
detector: FID
carrier gas: helium, 2 mL/min

suitability

application for air monitoring

application(s)

air monitoring
environmental
industrial hygiene

Legal Information

VOCOL is a registered trademark of Merck KGaA, Darmstadt, Germany

Analyte

Description

    1,4-Dichlorobenzene
    Styrene
    Ethylbenzene
    Toluene
    Methylene chloride
    o-Xylene
    trans-1,3-Dichloropropene
    Chlorobenzene
    1,2-Dichloropropane
    1,1-Dichloroethylene
    1,2-Dichloroethane
    Vinyl chloride
    Hexachlorobutadiene
    Benzene
    1,2-Dichlorobenzene
    1,1,2-Trichloroethane
    cis-1,3-Dichloropropene
    1,1,1-Trichloroethane
    Carbon tetrachloride
    Chloromethane
    Bromomethane
    1,2,4-Trichlorobenzene
    m-Xylene
    Chloroform
    Trichloroethylene
    1,1,2,2-Tetrachloroethane
    1,3,5-Trimethylbenzene
    1,3-Dichlorobenzene
    p-Xylene
    cis-1,2-Dichloroethene, analytical standard
    1,1-Dichloroethane
    1,2,4-Trimethylbenzene
    1,2-Dibromoethane
    See All (33)

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service