52616-U
Discovery® DSC-18Lt SPE Tube
bed wt. 1 g, volume 6 mL, pk of 30
About This Item
material
polypropylene tube
feature
endcapped
composition
bed wt., 1 g
packaging
pk of 30
extent of labeling
11% C loading
technique(s)
solid phase extraction (SPE): suitable
surface area
480 m2/g
volume
6 mL
matrix
silica gel base material (irregularly shaped, acid washed)
matrix active group
C18 (octadecyl) bonding
particle size
50 μm
pore size
70 Å pore size
application(s)
food and beverages
separation technique
reversed phase
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Sample Matrix Compatibility: Aqueous solutions (biological fluids, water)
- Monomerically bonded, octadecyl (11 %C), endcapped
- Increased retention for moderately polar hydrophobic molecules
- Used to elute very large hydrophobic molecules that are too strongly retained on DSC-18.
- Offers opportunity to differentiate between drug metabolites in bioanalysis applications
- Use this less retentive phase for the rapid release of hydrophobic compounds using weaker organic solvents at lower volumes
Legal Information
Storage Class Code
11 - Combustible Solids
WGK
WGK 3
Flash Point(F)
Not applicable
Flash Point(C)
Not applicable
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Don't see the Right Version?
If you require a particular version, you can look up a specific certificate by the Lot or Batch number.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Articles
Reversed-phase interaction will retain most molecules with hydrophobic character; it is very useful for extracting analytes that are very diverse in structure within the same sample.
Active Filters
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service