Skip to Content
Merck
All Photos(1)

Documents

29503-U

Supelco

SLB®-IL60 Capillary GC Column

L × I.D. 15 m × 0.10 mm, df 0.08 μm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
NACRES:
SB.54

material

fused silica

Quality Level

parameter

35-300 °C temperature (isothermal or programmed)

Beta value

313

df

0.08 μm

technique(s)

gas chromatography (GC): suitable (fast GC)

L × I.D.

15 m × 0.10 mm

matrix active group

Non-bonded; 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethanesulfonyl)imide phase

application(s)

agriculture
biofuels
chemicals and industrial polymers
cleaning products
clinical
cosmetics
environmental
flavors and fragrances
food and beverages
personal care
petroleum

column type

capillary polar

Looking for similar products? Visit Product Comparison Guide

General description

Application: Modified (deactivated) version of SLB-IL59 provides better inertness. Selectivity more polar than PEG/wax phases, resulting in unique elution patterns. Higher maximum temperature than PEG/wax columns (300 ºC compared to 270-280 ºC). Excellent alternative to existing PEG/wax columns. Also a good GCxGC column choice. Launched in 2012.
USP Code: None
Phase:
  • Non-bonded
  • 1,12-Di(tripropylphosphonium)dodecane bis(trifluoromethylsulfonyl)imide
Temp. Limits:
  • 35 °C to 300 °C (isothermal or programmed)

Legal Information

SLB is a registered trademark of Merck KGaA, Darmstadt, Germany

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Michelle S S Amaral et al.
Analytical and bioanalytical chemistry, 410(19), 4615-4632 (2017-11-12)
This study investigates applications and performance evaluation of SLB-IL60, SLB-IL76 and SLB-IL111 columns, in relation to a DB-Wax column, for the analysis of coffee volatile compounds. Both standards and an authentic coffee sample were analysed, with solid-phase microextraction (SPME) sampling

Protocols

Ionic liquid capillary GC columns enhance polar analyte inertness, addressing challenges in chromatography with improved stationary phases.

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service