Skip to Content
Merck
All Photos(1)

Key Documents

27099-U

Supelco

Aluminum crimp seal (without septum), silver aluminum

open center, seal diam. 11 mm, for use with 2 mL-2.5 mL standard opening crimp top vials, pkg of 100 ea

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.11

material

silver aluminum

feature

closure type crimp seal
open center

packaging

pkg of 100 ea

seal diam.

11 mm

fitting

thread for 11 mm

compatibility

for use with 2 mL-2.5 mL standard opening crimp top vials

Looking for similar products? Visit Product Comparison Guide

Storage Class Code

13 - Non Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service