Skip to Content
Merck
All Photos(1)

Documents

24445

SGE Needles for RN syringes

volume 10 μL, N10-VA8X00H-II, needle size 25 ga, needle L × O.D. 53 mm × 0.50 mm

Synonym(s):

REPL.NEEDLE N10-VA8100H,EA

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

cone tip, side port stainless steel needle (point style 5)

needle size

25 ga

feature

needle cone tip, side-port

packaging

pkg of 1 ea

manufacturer/tradename

SGE 037777

needle L × O.D.

53 mm × 0.50 mm

volume

10 μL

compatibility

for use with 10RVA8X, 8100, and 8200

Looking for similar products? Visit Product Comparison Guide

General description

RN syringes allow easy replacement of needles that get damaged in the field. The needle is seated at zero graduation mark.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service