Skip to Content
Merck
All Photos(1)

Key Documents

24004-U

Supelco

SE-30

L × I.D. 30 m × 0.25 mm

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
12000000
eCl@ss:
32119290
NACRES:
SB.54

material

fused silica

Beta value

250

df

0.25

technique(s)

gas chromatography (GC): suitable

L × I.D.

30 m × 0.25 mm

matrix active group

poly(dimethyl silicone) gum phase

column type

capillary non-polar

General description

The SE-30 column is a nonbonded column often used to perform separations in many applications areas.

Application

SE-30 may be used in the following applications:
  • as a liquid phase for the gas-liquid chromatographic analysis of drugs.
  • SE-30 glass capillary column may also be used to study the temperature dependence of the retention index for perfumery compounds.
  • SE-30 column may also be used for gas-liquid chromatographic determination of fecal neutral sterols.
  • It may also be used for determination of the absolute configuration of neutral monosaccharides, 2-acetamido-2-deoxy sugars, and uronic acids.

Chem/Phys Resistance

Temp. Limits:
  • subambient to 320 °C

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Use of SE-30 as a stationary phase for the gas-liquid chromatography of drugs.
Moffat AC.
Journal of Chromatography A, 113 (1), 69-95 (1975)
Temperature dependence of the retention index for perfumery compounds on a SE-30 glass capillary column I. Linear equations.
Ecaterina T.
Journal of Chromatography A, 779 (1), 287-297 (1997)
Gas-liquid chromatographic determination of fecal neutral sterols using a capillary column.
T A Miettinen
Clinica chimica acta; international journal of clinical chemistry, 124(2), 245-248 (1982-09-15)
Determination of the absolute configuration of monosaccharides in complex carbohydrates by capillary GLC.
Gerwig GJ
Carbohydrate Research, 77 (1), 1-7 (1979)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service