Skip to Content
Merck
All Photos(1)

Key Documents

23986

Headspace/Soil-Gas Syringe

10MDR-HSV, volume 10 mL, needle size 23 ga, needle L × O.D. 50 mm × 0.63 mm

Synonym(s):

SYRINGE SGE 10MAX-SV

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001

material

bevel tip needle
glass syringe

needle size

23 ga

feature

syringe supplied with needle and probe

packaging

pkg of 1 ea

manufacturer/tradename

SGE 008975

needle L × O.D.

50 mm × 0.63 mm

volume

10 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Fitted with valve and special Luer probe with side hole
  • Needle valve in hub allows gas sample to be stored in syringe during transfer to lab
  • Recommended for soil headspace extraction
  • Probe is removable and replaced with needle during injection in GC

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service