23494-U
CapSeal Bullet Capillary Ferrule, Long Design
I.D. 0.5 mm, 0.32 mm Column I.D., pkg of 48 ea
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121815
NACRES:
SB.54
feature
ferrule type graphite in an aluminum base
packaging
pkg of 48 ea
I.D.
0.5 mm
compatibility
0.32 mm Column I.D.
Looking for similar products? Visit Product Comparison Guide
General description
CapSeal Bullet ferrules consist of a graphite material captured in an aluminum base. This unique design keeps the ferrule from adhering to the fitting, making it easy to remove. Eliminate the headache of digging out a stuck ferrule and risking damage to your fitting.
Characteristics: Seals at 1/8 turn past finger tight. Reusable. A special end taper reduces graphite extrusion into fitting.
Material Composition: graphite in an aluminum base
Maximum Temperature: 450 °C
Characteristics: Seals at 1/8 turn past finger tight. Reusable. A special end taper reduces graphite extrusion into fitting.
Material Composition: graphite in an aluminum base
Maximum Temperature: 450 °C
Capillary ferrules have a precision bore which is centrally located. During assembly of a connector, fiber is fixed within the ferrule using adhesive before grinding and polishing for end preparation.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Senior John M.
Optical Fiber Communications , 245-245 (2009)
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service