Skip to Content
Merck
All Photos(1)

Documents

22724

Supelco

Needle Sparge Glassware

size 5 mL × 6 in., Tekmar® 14-2052-024

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41115700

description

one-piece design

manufacturer/tradename

Tekmar® 14-2052-024

opening

1/2 in.

size

5 mL × 6 in.

application(s)

industrial hygiene

compatibility

for use with Tekmar® LSC-2, LSC-3, 4000, and ALS Concentrators

Looking for similar products? Visit Product Comparison Guide

Legal Information

Tekmar is a registered trademark of Tekmar Co.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Reprint of: Enantiomeric separation of functionalized ethano-bridged Troger bases using macrocyclic cyclofructan and cyclodextrin chiral selectors in high-performance liquid chromatography and capillary electrophoresis with application of principal component analysis
Weatherly, Choyce A., et al.
Journal of Chromatography. B, Biomedical Applications, 968, 40-48 (2014)

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service