Skip to Content
Merck
All Photos(1)

Documents

19131-U

Hamilton® needles for RN syringes

volume 2.5-100 μL, bevel tip stainless steel needle (point style 2), needle size 26s ga

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122001
NACRES:
NB.03

material

bevel tip stainless steel needle (point style 2)

needle size

26s ga

packaging

pkg of 6 ea

manufacturer/tradename

Hamilton 7758-02

needle L

51 mm (2 in.)

volume

2.5-100 μL

compatibility

for use with 2.5μL-100μL syringe

Looking for similar products? Visit Product Comparison Guide

General description

Hamilton® needles for RN syringes are bevel tip needles, designed for optimum septum penetration and to prevent septum coring.

Legal Information

Hamilton is a registered trademark of Hamilton Co.

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable


Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Sorry, we don't have COAs for this product available online at this time.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service