Skip to Content
Merck
All Photos(1)

Key Documents

Z764027

MicroTissues® 3D Petri Dish® micro-mold rods

fits 12 well plates, 4 x 15 array

Synonym(s):

3D, 3D Cell Culture

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
CHF 657.00

CHF 657.00


Check Cart for Availability


Select a Size

Change View
6 EA
CHF 657.00

About This Item

UNSPSC Code:
41121812
NACRES:
NB.14

CHF 657.00


Check Cart for Availability

material

spherical

description

makes rod-shaped microtissues

sterility

sterile; autoclaved

feature

lid: no
4 x 15 array

packaging

pack of 6 ea

manufacturer/tradename

MicroTissues Inc. 12-60TR

Looking for similar products? Visit Product Comparison Guide

General description

Six autoclavable precision micro-molds to cast 3D Petri Dish for forming rod shaped microtissues. 3D Petri Dish for use in 12-well plate. Each micro-mold forms 60 trough shaped recesses in a 4 x 15 array.

  • Nominal dimensions of each 3D culture trough: L 2200 μm x D 750 μm x W 400 μm.
  • Micro-molds also form single chamber for cell seeding
When the gelled agarose is removed from the micro-mold, it is transferred to a standard 12 well or 24 well tissue culture dish and equilibrated with cell culture medium.

Since the agarose is transparent, the spheroids or microtissues that form at the bottom of each agarose micro-well can be easily viewed using a standard inverted microscope using phase contrast, bright field or fluorescence microscopy.

  • The micro-molds are reusable up to 12 times and can be sterilized via a standard steam autoclave (30 min, dry cycle)
  • The micro-molds should be stored in a covered container to maintain sterility and to avoid collecting dust or fibres on their small features
  • Any microscope with sufficient magnification and resolution functions for cell based views or images will be suitable for use with the 3D Petri Dish products

Legal Information

3D Petri Dish is a registered trademark of MicroTissues Inc.
MicroTissues is a registered trademark of MicroTissues Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service