Skip to Content
Merck
All Photos(1)

Key Documents

Z756385

PrepSafe microcentrifuge tube mini floating rack

clear

Synonym(s):

rack test tube, test tube racks, tube racks

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41122804
NACRES:
NB.22

material

clear

feature

Holds 12 x 1.5/2 mL tubes

packaging

pkg of 1 ea

manufacturer/tradename

Bel-Art F18742-0120

O.D.

95 mm (3.75 in.)

diam.

95 mm

Looking for similar products? Visit Product Comparison Guide

General description

Unique immobilizing tabs protect your samples from loss and contamination. Place tubes in slots and slide under tabs to keep tubes from opening when under pressure, submerged or knocked over.

  • Holds up to twelve 1.5 mL or 2.0 mL microcentrifuge tubes in numbered locations
  • Raised handle for easy lifting without agitating samples
  • Stable feet keep racks upright on the bench
  • Use in water baths, ice or on the benchtop
  • 95 mm outer diameter fits most 1000 mL beakers
  • Also available with vortex attachment and in 3 other colors
  • Steam autoclavable at 121°C (250°F)

Legal Information

PrepSafe is a trademark of SP Scienceware, a division of SP

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service