Skip to Content
Merck
All Photos(1)

Documents

Z744275

Wilmad® Suprasil® EPR Tissue Sample Cell

well depth 0.5 mL, rod L 70 mm , upper, rod L 70 mm , lower

Synonym(s):

EPR sample cell, sample cell

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.15

packaging

pack of 1 ea

manufacturer/tradename

Wilmad WG-806-B-Q

rod L

70 mm , lower
70 mm , upper

well depth

0.5 mL

Looking for similar products? Visit Product Comparison Guide

General description

EPR Tissue Sample Cells are used for viscous samples such as polymers and wet tissue. All cells include a 0.5 mm deep well for thick samples. The sample is placed between the plates. EPR Tissue Sample Cells come with two support rods. Each cell includes two coverslides and two “Bronzite” clips. Optional TPX plastic is highly permeable to O2, N2 and CO2 and should not be used with organic solvents.

Application

EPR

Legal Information

Suprasil is a registered trademark of HERAEUS QUARZGLAS GMBH & CO.
Wilmad is a registered trademark of SP Industries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service