Skip to Content
Merck
All Photos(1)

Documents

Z743996

Worthington LS Series Liquid Nitrogen Refrigerators

LS3000

Synonym(s):

cryo dewar, cryogenic storage, cryopreservation container

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.51

feature

106 days static holding time

packaging

pack of 1 ea

manufacturer/tradename

Worthington LS3000

technique(s)

cryopreservation: suitable

H

28 13/16 in.
732 mm

O.D.

26 in.
660.4 mm

neck size

21.6 cm

volume

81 L
81000 mL

Looking for similar products? Visit Product Comparison Guide

General description

These Dewars with canister and rack storage systems offer long-term, cost-effective storage for cells, tissues, and other biological samples. Canisters hold samples in either the vapor or liquid phase depending on the liquid nitrogen level. Temperatures are maintained from –184°C under the closed necktube core to –196°C at the liquid nitrogen level.

  • Ribbed, high strength aluminum body, magneformed necktube design and durable paint system
  • Rack index location ring and internal location fixture, computer compatible box storage is ideal for simple inventory management
  • Superior vacuum performance
  • Lockable lids


Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service