Skip to Content
Merck
All Photos(1)

Documents

Z743505

Direct Thermal WetGrip labels

white, L × W 1.05 in. × 0.50 in., roll of 1000

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

packaging

roll of 1000

manufacturer/tradename

Diversified Biotech GRDT-1000

L × W

1.05 in. × 0.50 in.

color

white

Looking for similar products? Visit Product Comparison Guide

Related Categories

General description

GRIPS - To wet, frost-covered and frozen surfaces; temperature resistant to -80°C
THIN - Compatible with centrifuge rotors
RESISTANT - To chemicals and solvents
MULTI - SURFACE - Adheres to plastics, glass, metals and even paperboard boxes
For use with the GoDEX DT200 Direct printer and Dymo LabelWriter 450 (DYMO-550 printer is NOT compatible)

Disclaimer

Important note for International Customers: Our Direct Thermal labels are designed to work with U.S. Model Dymo 450 printers only. They are not compatible with European Dymo printers or Dymo 550 printers.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service