Skip to Content
Merck
All Photos(1)

Documents

Z743349

Cryo-Tags® labels

green, L × W 1.50 in. × 0.75 in., pkg of 1000 ea per roll

Synonym(s):

cryogenic vial labels, freezer labels

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41103032
NACRES:
NB.35

packaging

pkg of 1000 ea per roll

manufacturer/tradename

Diversified Biotech CRY-2000-G

technique(s)

cryopreservation: suitable

L × W

1.50 in. × 0.75 in.

color

green

Looking for similar products? Visit Product Comparison Guide

General description

Ultra-flexible polyolefin labels with -196°C ultra-low temperature adhesive that sticks to plastic, glass, and metals. Will not become brittle and fall off, even in vapor-phase or liquid nitrogen down to −196°C. Also withstand boiling water and dry heat up to 80°C.

Legal Information

Cryo-Tags is a registered trademark of Diversified Biotech

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service