Skip to Content
Merck
All Photos(1)

Key Documents

Z740408

SecurTainer II

tamper evident, volume 60 mL

Sign Into View Organizational & Contract Pricing

Select a Size

500 EA
CHF 316.00

CHF 316.00


Estimated to ship on29 May 2025



Select a Size

Change View
500 EA
CHF 316.00

About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

CHF 316.00


Estimated to ship on29 May 2025


material

polyethylene cap
polypropylene container

packaging

pack of 500 ea

manufacturer/tradename

Simport C576-60MA

volume

60 mL

Looking for similar products? Visit Product Comparison Guide

General description

This model uses a different tamper evident concept when compared to the C575 Series. No locking tab is necessary when the tamper evident feature is used. Simply screw the cap on the container and the tamper evident sealing ring is automatically locked in place. When unscrewed, the ring is detached from the cap, showing clearly that the container was opened.

Also designed for collection, transport and storage of specimens, the polypropylene containers are safe to use even in adverse conditions. Containers are uniquely stackable, shatter resistant and are manufactured from virgin, polypropylene. These straight sided containers are available in many sizes from 20 to 120 ml. Non sterile. Containers and caps packaged separately in bags of 100.

Legal Information

SecurTainer is a trademark of Simport

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service