Z694347
Nunc® UpCell™ Surface cell culture multidish
size 96 wells, sterile, surface area 0.33 cm2
Synonym(s):
cell culture multidish, tissue culture multidish
About This Item
Recommended Products
material
clear polystyrene plate
rectangular clear wells
sterility
sterile
sterile
feature
lid
membrane not included
w/ lid and airvent
packaging
pack of 1 ea
case of 8 ea
manufacturer/tradename
Nunc 174897
dish L × W
128 mm × 86 mm
external L × W
128 mm × 86 mm
maximum volume
400 μL
size
96 wells
surface area
0.33 cm2
working volume
0.2 mL
binding type
(UpCell Surface)
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
- Harvesting of cells with intact surface proteins
- No trypsinization - preserve cell surface proteins
- No physical force - get high cell viability
- Releases adherent cells by reduction of temperature of the cell culture
- For culture passaging, single-cell analyses and cell transplantation research
- Enables harvesting of cell sheets and creations of 3D tissue models held together by normal cell junctions and extracellular matrix
- Minimal hands-on time
- For research and single-use only
- It is quick, clean and simple-just reduce the temperature
Note: Suitable for the harvesting of cells with intact surface proteins, for cell culture passage, single-cell analyses and cell transplantation research.
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service