Skip to Content
Merck
All Photos(1)

Key Documents

Z663395

Brady® thermal labeling system (TLS) labels

label for 50 mL conical tube, bottle, petri dish or deep well plate, W × L 25.40 mm × 4.75 mm, white polyester

Sign Into View Organizational & Contract Pricing

Select a Size

1 ROLL
CHF 68.10

CHF 68.10


Estimated to ship on23 May 2025



Select a Size

Change View
1 ROLL
CHF 68.10

About This Item

UNSPSC Code:
55121611
NACRES:
NB.35

CHF 68.10


Estimated to ship on23 May 2025


material

white polyester

packaging

roll of 750 labels

manufacturer/tradename

Brady PTL-14-423

availability

available only in EU

W × L

25.40 mm × 4.75 mm

Looking for similar products? Visit Product Comparison Guide

Legal Information

Brady is a registered trademark of Brady Worldwide, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service