Skip to Content
Merck
All Photos(3)

Key Documents

Z660191

Ohaus® Scout® Pro balance

SP6000, AC/DC input 230 V AC

Synonym(s):

laboratory scales, portable balances

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41111502
Pricing and availability is not currently available.

material

stainless steel weighing plate

feature

CE compliant
CSA approved

manufacturer/tradename

SP6000

availability

available only in EU

weighing capacity measuring range

6,000 g, resolution: 1 g

platform L × W

165 mm × 142 mm

battery power

4 AA (batteries not included)

Looking for similar products? Visit Product Comparison Guide

General description

  • Weighing units: g, kg, oz, lb, ozt, dwt
  • RS232 interface with integral cable
  • Two-button keypad and enhanced user interface speeds up use
  • Change weighing units with a touch of a button
  • AC adapter or 4 "AA" batteries
  • Sealed front panel and moulded spill ring to protect the balance during use
  • Includes an integral shipping lock to protect the weighing mechanism during transportation
  • Lockswitch to allow balance to be locked into a specific configuration, reducing operator error
  • Calibration weight not included

Legal Information

Ohaus is a registered trademark of Ohaus Corp.
Scout is a registered trademark of Ohaus Corp.

replaced by

Product No.
Description
Pricing

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service