Skip to Content
Merck
All Photos(1)

Key Documents

Z653772

Pyrex® glass general purpose dishes

capacity 2,000 mL, L × W 312 mm × 232 mm

Synonym(s):

1490/04

Sign Into View Organizational & Contract Pricing

Select a Size

Z653772-4EA
CHF 163.00

CHF 163.00


Check Cart for Availability


Select a Size

Change View
Z653772-4EA
CHF 163.00

About This Item

UNSPSC Code:
41122200
NACRES:
NB.43

CHF 163.00


Check Cart for Availability

material

Pyrex

feature

lid: no

packaging

pack of 4 ea

manufacturer/tradename

SciLabware 1490/04

availability

available only in EU

L × W

312 mm × 232 mm

capacity

2,000 mL

Looking for similar products? Visit Product Comparison Guide

General description

  • Manufactured from chemically resistant Pyrex borosilicate glass
  • Ideal for numerous application:-
   - Drying powders and crystals
   - Staining and development
   - Collection of drips and spills from solution bottles
   - Gel electrophoresis and paper chromatography
   - Dissection work
  • Dishes can be autoclaved or used in microwave ovens

Legal Information

PYREX is a registered trademark of Corning, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service