Skip to Content
Merck
All Photos(1)

Key Documents

Z641839

DURAN conical flask with wide neck

capacity 5,000 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43
Pricing and availability is not currently available.

material

borosilicate glass
flat bottom
wide-neck

Joint

Joints neck (108)

sterility

non-sterile

feature

closure type Standard Taper Joint
without cap

packaging

pack of 1

manufacturer/tradename

DURAN® 212277306

capacity

5,000 mL

diam. × H

220 mm × 322 mm

Legal Information

DURAN is a registered trademark of DWK Life Sciences

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service