Skip to Content
Merck
All Photos(1)

Key Documents

Z637580

BRAND® PP funnels, plain interior

top diam. 150 mm, stem O.D. × L 17 mm × 95 mm

Sign Into View Organizational & Contract Pricing

Select a Size

12 EA
CHF 48.80

CHF 48.80


Estimated to ship on26 May 2025



Select a Size

Change View
12 EA
CHF 48.80

About This Item

UNSPSC Code:
41121809
NACRES:
NB.43

CHF 48.80


Estimated to ship on26 May 2025


manufacturer/tradename

BRAND 147035

stem O.D. × L

17 mm × 95 mm

top diam.

150 mm

Looking for similar products? Visit Product Comparison Guide

General description

Made from durable polypropylene (PP), these funnels offer excellent chemical resistance and are suitable for a wide range of applications. The plain interior facilitates easy cleaning and prevents contamination, ensuring reliable performance during use.

Other Notes

BR147035 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service