Skip to Content
Merck
All Photos(1)

Documents

Z376426

Sigma-Aldrich

Agilent Technologies/Stratagene PCR microtubes

capacity 0.2 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.22

material

polypropylene
polypropylene tube

description

Autoclavable

feature

RNase and DNase free

packaging

pkg of 120 strips (960 tubes)

manufacturer/tradename

Agilent 410092

technique(s)

PCR: suitable

capacity

0.2 mL

working volume

0.2 mL

binding type

non-treated surface

Looking for similar products? Visit Product Comparison Guide

General description

Strips of eight tubes can be cut apart to use individually.
Thin-walled, specifically designed to fit the RoboCycler96. Tested to ensure ideal contact with the thermal block; no mineral oil needed. Certified DNase- and RNase-free. All tolerate organic solvent reactions and temperatures from −4 to 121 °C.

Packaging

caps not included.

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service