Skip to Content
Merck
All Photos(1)

Key Documents

Z367621

Belly Dancer/Hybridization water bath

AC/DC input 115 V AC, 60 Hz

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 4’230.00

CHF 4’230.00


Check Cart for Availability


Select a Size

Change View
1 EA
CHF 4’230.00

About This Item

UNSPSC Code:
41103706
NACRES:
NB.22

CHF 4’230.00


Check Cart for Availability

AC/DC input

115 V (AC)

material

stainless steel plate

manufacturer/tradename

IBI BWBAA115S

availability

not available in EU

parameter

35-72 °C temp. range

size × I.D.

64 cm × 64 mm × 82 mm

Looking for similar products? Visit Product Comparison Guide

General description

The Belly Dancer/Hybridization water bath offers ideal benchtop temperature control and orbital mixing in one versatile unit. The lightweight thermostat-controlled water bath is designed for use on the Belly Dancer platform and its controls are integrated into the Belly Dancer. The orbital hybridization water bath is the ideal instrument for Northern and Southern blots, high stringency filter washing, in situ hybridization, and hot staining and destaining protocols.

Physical form

Microprocessor controls provide precise temperature setting and maintenance: ±0.1 °C over the range 35-72 °C. Quick heating: 3 °C per minute. Safety features include independent thermal runaway switch and gabled 3/16′′ PETG lid to reduce evaporation and provide β-radiation shielding. Chamber is stainless steel with rounded corners for easy cleaning.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service