Skip to Content
Merck
All Photos(1)

Documents

Z360260

Sigma-Aldrich

Nalgene® round carboy with spigot

nominal capacity 20 L (5.5 gal), polypropylene

Synonym(s):

carboys, nalgene bottles, nalgene containers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121820
NACRES:
NB.35

material

polypropylene
polypropylene spigot and screw closure

packaging

pack of 1 ea

manufacturer/tradename

Nalgene 2319-0050

H × D

20 1/2 in. (521 mm) × 14 8/10 in. (376 mm)

nominal capacity

20 L (5.5 gal)

Looking for similar products? Visit Product Comparison Guide

General description

Screw closure 83B (83 mm) with thermoplastic elastomer (TPE) gasket. Autoclavable (only when empty).
Designed for easy dispensing. Graduated in 1 gallon and 5 litre increments. Spigot boss molded in one piece with carboy. Spigot closure included. 83B (83 mm) closure except where noted.

Legal Information

Nalgene is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service