Skip to Content
Merck
All Photos(1)

Key Documents

Z329975

BRAND® narrow-mouth bottle, LDPE

capacity 250 mL

Synonym(s):

ldpe bottle, polyethylene bottles, polyethylene containers

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121800
NACRES:
NB.17

material

low-density polyethylene bottle
narrow-mouth bottle
round bottle
translucent

Joint

Joints threaded neck (GL25)

description

dropper nozzle caps available

feature

with cap

packaging

pkg of 50

manufacturer/tradename

BRAND 129448

capacity

250 mL

diam. × H

59 mm × 140 mm

Looking for similar products? Visit Product Comparison Guide

General description

Economical multipurpose bottle, flexible. Supplied with cap.

Other Notes

BR129448 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service