Skip to Content
Merck
All Photos(1)

Documents

Z329541

BRAND® volumetric flask, PP

volume 250 mL, accuracy: 0.3 mL

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121804
NACRES:
NB.43

material

polypropylene

Joint

joint ST/NS neck19/26

sterility

non-sterile

feature

class B DIN EN ISO 1042. Calibrated to contain (TC, In).
closure type PP Stopper

packaging

pack of 1

manufacturer/tradename

BRAND

volume measuring range

250 mL, accuracy: 0.3 mL

H

225 mm

capacity

250 mL

Looking for similar products? Visit Product Comparison Guide

General description

Volumetric flasks with PP stopper. Error limits according to DIN EN ISO 1042, Class B. Made from high clarity PP, calibrated to contain (TC, In). Marks and inscriptions in high quality blue color. Exposure to temperatures up to 60°C will not cause permanent exceeding of error limits.Cleaning up to 60°C is recommended to preserve marks and inscriptions.

Other Notes

BR36048 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service