Skip to Content
Merck
All Photos(1)

Key Documents

Z327379

BRAND® graduated cylinder, PMP

volume 100 mL, tol. accuracy: 0.4 mL, subdivision, 1 mL

Sign Into View Organizational & Contract Pricing

Select a Size

2 EA
CHF 28.50

CHF 28.50


Check Cart for Availability


Select a Size

Change View
2 EA
CHF 28.50

About This Item

UNSPSC Code:
41121805
NACRES:
NB.43

CHF 28.50


Check Cart for Availability

feature

subdivision 1 mL

manufacturer/tradename

BRAND

tol. measuring range

accuracy: 0.4 mL

volume measuring range

100 mL

H

250 mm

Looking for similar products? Visit Product Comparison Guide

General description

PLASTIBRAND Class A+ graduated cylinders achieve 20% tighter error limits than required by DIN 12681. PMP, transparent, tall form, with blue printed scale, conformity certified.

To DIN 12681 and ISO 6706. Calibrated to contain. Includes one batch certificate. Exposure to temperatures up to 121°C (autoclaving) will not cause permanent exceeding of error limits. Cleaning temperature below 60°C is recommended to preserve marks and inscriptions.

Other Notes

BR35138 (India)

Legal Information

BRAND is a registered trademark of BRAND GMBH + CO KG

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service