U3005
Ultrafiltration disk membranes, Millipore®
PLHK cellulosic (regenerated cellulose) disks, MWCO 100,000 Da, diam. 44.5 mm
About This Item
material
PLHK cellulosic (regenerated cellulose) disks
description
glycerol humectant
manufacturer/tradename
Millipore PLHK04310
diam.
44.5 mm
pore size
100,000 Da MWCO
Looking for similar products? Visit Product Comparison Guide
General description
Maximum rated pressure: 100 psi, depending on the hardware the disks are used with.
Temperature limit: up to 50 °C
pH range: 1-14 for PT series; 2-13 for PL series
Legal Information
Choose from one of the most recent versions:
Certificates of Analysis (COA)
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Customers Also Viewed
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service