Skip to Content
Merck
All Photos(1)

Key Documents

TMO374510-BR

Nunc® Universal Tubes in 2D bar coded latch rack

polypropylene, capacity 2.0 mL, flat bottom, external thread, untreated, case of 10 × 24 ea

Synonym(s):

bar coded tube storage, traceable tube storage

Sign Into View Organizational & Contract Pricing

Select a Size

240 EACH
CHF 988.00

CHF 988.00


Check Cart for Availability


Select a Size

Change View
240 EACH
CHF 988.00

About This Item

UNSPSC Code:
41122804
NACRES:
NB.11

CHF 988.00


Check Cart for Availability

material

flat bottom
polypropylene

packaging

case of 10 × 24 ea

manufacturer/tradename

Nunc 374510-BR

technique(s)

PCR: suitable

capacity

2.0 mL

Looking for similar products? Visit Product Comparison Guide

General description

Experience the best features of the Thermo Scientific storage tube portfolio: universal cap, universal latch rack, and free-standing tube. This versatile 2.0mL internally-threaded tube is ideal both for a large storage system like a biobank, and in smaller scale for traditional cryostorage. **Now available in a barcoded rack to allow tracking of the rack in addition to individual tubes. Sample identity is ensured due to a permanently attached 2D barcode on each tube and permanent laser etching of the rack. All tubes and racks are supplied free from DNA, RNase, DNase, and endotoxins.

Legal Information

Nunc is a registered trademark of Thermo Fisher Scientific or its subsidiaries

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service