Skip to Content
Merck
All Photos(1)

Key Documents

S5766

Wheaton Coplin staining jars

5 slide jar with plastic screw cap

Synonym(s):

900570, Coplin Staining Jars, Wheaton Staining Jars

Sign Into View Organizational & Contract Pricing

Select a Size

6 EA
CHF 260.00

CHF 260.00


Check Cart for Availability


Select a Size

Change View
6 EA
CHF 260.00

About This Item

UNSPSC Code:
41181600
NACRES:
MA.01

CHF 260.00


Check Cart for Availability

material

glass jar

feature

Wheaton staining ware is not recommended for any moist heat applications such as microwaves, autoclaves or water baths.

manufacturer/tradename

WHEATON® 900570

inside L × W × D

26 mm × 26 mm × 90 mm

Looking for similar products? Visit Product Comparison Guide

General description

Capacity- 5 1 × 3-inch slides or 10 slides placed back to back.

Features and Benefits

  • Manufactured from soda-lime glass
  • It holds five single 3” x 1” (75mm x 25mm) slides vertically, or 10 slides back-to-back
  • This unit is used for staining slides, or as a developing chamber for thin-layer chromatography
  • The screw cap is made of linerless white polypropylene to reduce solvent evaporation
  • Supplied with white polypropylene screw cap 58-400 (cat.no. 900522)
  • The unit has a rectangular base and holds approximately 60mL
  • Approximate inside bottom dimensions (mm): 26 L x 26 W x 90 D

Legal Information

WHEATON is a registered trademark of Wheaton Industries, Inc.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service