Skip to Content
Merck
All Photos(1)

Key Documents

P1192

Millipore

Casein Peptone suitable for biotechnology and microbiology

Enzymatic digest of casein from bovine milk, ≥11% Nitrogen, ≥4% Amino

Synonym(s):

Pepticase®

Sign Into View Organizational & Contract Pricing

Select a Size

250 G
CHF 113.00
5 KG
CHF 992.00

CHF 113.00


Estimated to ship on25 May 2025


Request a Bulk Order

Select a Size

Change View
250 G
CHF 113.00
5 KG
CHF 992.00

About This Item

UNSPSC Code:
41106212
NACRES:
NA.85

CHF 113.00


Estimated to ship on25 May 2025


Request a Bulk Order

Product Name

Pepticase®, suitable for microbiology

biological source

bovine milk

form

powder

nitrogen analysis

≥4.0% amino, ≥11.0% total

loss

≤11% loss on drying

pH

6.7-7.5

application(s)

microbiology

Application

Tryptic digest with excellent solubility and clarity of solution. Especially good for preparation of thioglycollate media.

Legal Information

Pepticase is a registered trademark of Kerry Group

Storage Class Code

11 - Combustible Solids

WGK

WGK 3

Flash Point(F)

Not applicable

Flash Point(C)

Not applicable

Personal Protective Equipment

dust mask type N95 (US), Eyeshields, Gloves

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

Don't see the Right Version?

If you require a particular version, you can look up a specific certificate by the Lot or Batch number.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service