Skip to Content
Merck
All Photos(1)

Key Documents

OH30078075

Ohaus® Explorer® Precision Balance

Model EX12001-GB, weighing capacity 12000 g, resolution: 0.1 g, AC/DC input 210 - 2310 V, UK plug

Synonym(s):

high accuracy weighing balances, high precision balance, high precision weighing, laboratory balances

Sign Into View Organizational & Contract Pricing

Select a Size

1 EACH
CHF 4’860.00

CHF 4’860.00


Estimated to ship on07 May 2025



Select a Size

Change View
1 EACH
CHF 4’860.00

About This Item

UNSPSC Code:
41111502
NACRES:
NB.71

CHF 4’860.00


Estimated to ship on07 May 2025


material

metal weighing plate

feature

CE compliant

packaging

pack of 1 ea

manufacturer/tradename

Ohaus® 30078075

weighing capacity measuring range

12000 g, resolution: 0.1 g

weighing pan W × L

31.1 cm × 37.7 cm

Looking for similar products? Visit Product Comparison Guide

General description

The OHAUS Explorer Series of precision balances combine modern features and design elements to offer unmatched functionality in a line of high-performance balances unlike any other on the market. These smart and intuitive balances simplify even the most complex laboratory measurements.

Application

Weighing, Parts Counting, Percent Weighing, Checkweighing, Animal/Dynamic Weighing, Filling, Totalization/Statistics, Formulation, Differential Weighing, Density Determination, Peak Hold, Ingredient Costing, Pipette Adjustment, SQC, Statistics

Features and Benefits

Selectable environmental filters, auto tare, user selectable span calibration points, software lockout and reset menu, user selectable communication settings and data print options, user definable project and user IDs, auto standby, up to 14 operating languages

Legal Information

Explorer is a registered trademark of Ohaus Corp.
Ohaus is a registered trademark of Ohaus Corp.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service