Skip to Content
Merck
All Photos(1)

Documents

MTCT1411

MTC Bio Disposable Test Tubes

capacity 8 mL, polystyrene, neck (rimless)

Synonym(s):

plastic tube, sample tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121706
NACRES:
NB.15

material

neck (rimless)
polystyrene
round

sterility

non-sterile

packaging

bag of 10 × 300 ea

manufacturer/tradename

MTC Bio T1411

capacity

8 mL

diam. × L

13 mm × 100 mm

suitability

suitable for (cell culture)

Looking for similar products? Visit Product Comparison Guide

General description

Bulk packed, economical test tubes for high volume users. Supplied non-sterile and without caps, available in either translucent polypropylene or crystal clear polystyrene. Caps can be ordered separately.
Test Tube / Culture Tube, 13x100mm, 8mL, PS, rimless, no cap, non-sterile, 10 bags of 300 tubes, 3000/cs

Features and Benefits

  • Round Bottoms
  • Non-Sterile
  • Plug Caps Available Separately
  • Resealable Zip Bags
  • Non-Graduated

Legal Information

MTC is a trademark of MTC Bio

Certificates of Analysis (COA)

Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service