MTCP413311
MTC™ Bio Transfer Pipette
size 4 mL, sterile, pack of 500 ea (individually wrapped)
Synonym(s):
pipet
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
Recommended Products
material
low-density polyethylene
sterility
sterile
feature
graduation: no
packaging
pack of 500 ea (individually wrapped)
manufacturer/tradename
MTC™ Bio P4133-11
L
150 mm
size
4 mL
Looking for similar products? Visit Product Comparison Guide
Related Categories
General description
Transfer pipette, 4ml, sterile, individually wrapped, 500/cs
Features and Benefits
- Transparent, non-toxic and inert
- Precise, uniform drop size
- Shatter-proof and unbreakable
- Heat Sealable
Legal Information
MTC is a trademark of MTC Bio
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service