Skip to Content
Merck
All Photos(1)

Key Documents

MTCC2500B

MTC Bio Snap Cap MacroTubes®

capacity 5 mL, blue, non-sterile, pack of 200 ea (2 x bags 100 ea)

Synonym(s):

centrifuge tube, snap closure tube

Sign Into View Organizational & Contract Pricing


About This Item

UNSPSC Code:
41121703
NACRES:
NB.11
Pricing and availability is not currently available.

material

blue
cap (snap cap)
conical bottom
polypropylene

sterility

non-sterile

feature

graduation

packaging

pack of 200 ea (2 x bags 100 ea)

manufacturer/tradename

MTC Bio C2500-B

parameter

25,000 × g speed

capacity

5 mL

diam. × L

16.5  mm × 54mm

Looking for similar products? Visit Product Comparison Guide

General description

5mL MacroTube, non-sterile, 2 bags of 100 tubes, blue tinted, 200/pk
MTC Bio’s 5mL MacroTubes® scale up the conveniences of standard 1.5mL tubes for larger volumes. These polypropylene tubes come with an attached cap that provides a tight, leak-proof seal, and can also be opened (or closed) with one hand. The cap is designed to provide a secure seal from -86°C to +80°C.

They have the same diameter as standard 15mL tubes for compatibility with centrifuge rotors, etc. In many applications, they have replaced 15mL tubes, reducing plastic waste, storage space and shipping costs. Contamination of pipettor shafts can be eliminated because the tube length is short enough for standard 1mL and/or 5mL tips to reach the tube’s conical bottom.

Features and Benefits

  • Compatible with standard equipment
  • Easy-open flip top
  • Syringe port in cap
  • Unsurpassed Clarity
  • Dual graduations at every 0.2mL and 0.5mL

Legal Information

MTC is a trademark of MTC Bio
MacroTubes is a registered trademark of MTC Bio

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service