MTCB6503W
MTC™ Bio Weigh Boat
diamond white, capacity 100 mL, L × W 100 mm × 125 mm
Synonym(s):
weighing dish
Sign Into View Organizational & Contract Pricing
All Photos(1)
About This Item
UNSPSC Code:
41121812
NACRES:
NB.35
Recommended Products
material
diamond white
polystyrene
packaging
pack of 250 ea
manufacturer/tradename
MTC™ Bio B6503W
L × W
100 mm × 125 mm
capacity
100 mL
Looking for similar products? Visit Product Comparison Guide
General description
MTC Bio Weigh Boats are made of antistatic polystyrene and will withstand temperatures up to 90˚C, as well as exposure to diluted acids, alcohols, bases, and aqueous solutions. Their flexibility and smooth interior surfaces with rounded corners allow for easy decanting of powdered samples. Their flat bottoms ensure stability and prevent tipping.
Weigh Boat, white, 100ml, 100 x 125mm, diamond shaped, 250/pk
Features and Benefits
- Antistatic and biologically inert
- Smooth surface / rounded corners
- Recessed corners; precise pouring
- White or black for visual contrast
Legal Information
MTC is a trademark of MTC Bio
Choose from one of the most recent versions:
Certificates of Analysis (COA)
Lot/Batch Number
It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.
If you need assistance, please contact Customer Support.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service