IST127080SS
QuickSeal Foil PCR self adhesive sealing film
LabSheet™, W × L 80 mm × 130 mm, sterile, pack of 100 sheets
Synonym(s):
Self adhesive seal, plate sealing film, strong plate seal
Sign Into View Organizational & Contract Pricing
All Photos(2)
About This Item
Recommended Products
sterility
sterile
packaging
pack of 100 sheets
manufacturer/tradename
IST Scientific IST-127-080SS
technique(s)
PCR: suitable
W × L
80 mm × 130 mm
suitability
suitable for PCR
Looking for similar products? Visit Product Comparison Guide
General description
Aluminimum self adhesive foil seal has a strong acrylic adhesive which produces a seal of high integrity. Seal is pierceable and peelable and suitable for high temperature application.
Application
- PCR
- Incubation
- Storage
Features and Benefits
- Pierceable, when pierced, the foil tears in an irregular manner which prevents the formation of a vacuum
- Peelable
- Perforated end tabs for easy application and removal by peeling
- Seal integrity range: -80°C to 120°C
- Suitable for cutting to fit part plates
Legal Information
LabSheet is a trademark of IST Scientific
Certificates of Analysis (COA)
Search for Certificates of Analysis (COA) by entering the products Lot/Batch Number. Lot and Batch Numbers can be found on a product’s label following the words ‘Lot’ or ‘Batch’.
Already Own This Product?
Find documentation for the products that you have recently purchased in the Document Library.
Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.
Contact Technical Service