Skip to Content
Merck
All Photos(1)

Key Documents

I8279

Sigma-Aldrich

Indexed rack

white polypropylene, sterilization compatible with autoclavable

Sign Into View Organizational & Contract Pricing

Select a Size

1 EA
CHF 53.40

CHF 53.40


Estimated to ship on30 May 2025



Select a Size

Change View
1 EA
CHF 53.40

About This Item

UNSPSC Code:
41122804
NACRES:
NB.35

CHF 53.40


Estimated to ship on30 May 2025


material

white polypropylene

Sterilization Compatibility

autoclavable compatible

feature

Holds 90 x 13 mm tubes

packaging

pack of 1 ea

manufacturer/tradename

Bel-Art F18745-0023

L × W × H

25 cm × 10.5 cm × 5.6 cm

General description

Round holes with tight tolerances hold 13 mm tubes tightly for accurate processing, reducing lost samples and potential damage to instruments. Increased efficiency is achieved by using the numbered locations for programming, resulting in higher throughput. Clear concise numbers are silk-screened on the top of the rack for clear visibility. 6 × 5 (90 Place) configuration is the standard for precision instrument racks. Designed for automated liquid handling systems, including robotic sample processing equipment which uses 3 or 4 racks/unit.

Choose from one of the most recent versions:

Certificates of Analysis (COA)

Lot/Batch Number

It looks like we've run into a problem, but you can still download Certificates of Analysis from our Documents section.

If you need assistance, please contact Customer Support.

Already Own This Product?

Find documentation for the products that you have recently purchased in the Document Library.

Visit the Document Library

Questions

Reviews

No rating value

Active Filters

Our team of scientists has experience in all areas of research including Life Science, Material Science, Chemical Synthesis, Chromatography, Analytical and many others.

Contact Technical Service